Atmotec 50 - 5 Litre - TB5105

Order Code: ZT3114103S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

TYGRIS Atmotec 50 is a medium term metal protection for indoor storage applications. Will protect bare metal for up to two years under normal storage conditions. Often doesn’t need to be removed. Ideally suited for the protection of machined metal parts.
Benefits: Easy to apply by spray, brush, roller or dipping; Excellent water displacement properties; Neutralises acids left by fingerprints; Up to two years indoor protection; Protects all metals; Compatible with most plastics, paints and rubbers; Resistant to extreme temperatures; Thin transparent film for clean handling; Fast drying; Removal of residue generally unnecessary; High coverage rates for economy;

See full description
Specifications for Atmotec 50 - 5 Litre - TB5105
  • Product Type
    Metal Protection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome