C410 ZX-54 500ml Trigger Single

Order Code: ZT5361705S

£7.99 Inc VAT (20%)

Order by 11am, get it Tomorrow

Description

ZX-54 is a highly versatile maintenance spray that serves as a light-duty lubricant, penetrant, dewatering fluid and corrosion preventative. Its blend of different solvents provides low odour, reduced flammability making it ideal for both mechanical and electrical applications. Compliant with UK DEF STAN 91-72/1, it effectively removes oil and grease residues while offering water displacement and corrosion protection.

Features and Benefits
• Non-sticky, light-duty lubricant
• Penetrates and releases corroded parts
• Non-conductive
• Displaces water from wet components
• Safe on ferrous and non-ferrous metals
• Complies with UK DEF STAN 91-72/1

See full description
Specifications for C410 ZX-54 500ml Trigger Single
  • Product Type
    Maintenance Lubricant
  • Type
    Lubricant
  • Container Type
    Spray Bottle
  • Size
    500ml
  • Series
    C410
  • Standards Met
    UK DEF STAN 91-72/1
  • MFR Part No.
    C410ONEAU
  • Food Safe
    No