A foaming chain lubricant with added PTFE. Specifically designed to provide convenient, effective lubrication and protection in applications where incidental food contact may occur or in applications where a clean lubricant is preferred. The gentle foaming action assures an excellent penetration and prevents against dripping. NSF H1 registered. Meets USDA 1998 H1 guidelines for use as a lubricant with incidental food contact. Operating temperature from -15°C to +175°C. Contains PTFE, which helps reduce friction and wear. Virtually odourless and colourless. Controlled application with gentle foaming action.
Size: 400ml aerosol.