Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Lubricants
Ecocut HFN GB 16 LE 205L 1 Pack
By Fuchs
Order Code:
ZT3140847S
£899.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 21st Jan
In Stock
GBP
899.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/lubricants/ecocut-hfn-gb-16-le-205l-1-pack/p/ZT3140847S
Add to quotation
View all Lubricants
Description
ECOCUT HFN GB 16 LE 205L 1 Pack 600028428
Specifications
Specifications for Ecocut HFN GB 16 LE 205L 1 Pack
Product Type
ECOCUT HFN GB 16 LE 205L
Size
205L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome