F404  Multi-Lube - NSF H1 Registered General Purpose Food Grade Lubricant

F404 Multi-Lube - NSF H1 Registered General Purpose Food Grade Lubricant

Order Code: ZT1002049S

Pharmaceutical
£10.99 Inc VAT (20%)
£11.393.5% off


Description

PROTEAN Multi-Lube is an NSF: H1 registered general purpose food grade lubricant that is ideal for use in food & beverage, packaging, pharmaceutical and other cleanroom environments. It is effective at displacing water and penetrating surfaces, and it protects against corrosion. PROTEAN Multi-Lube has a temperature range of -20°C to +200°C and features a 360° valve for inverted use.

Benefits:

NSF: H1 registered for use in food & beverage, packaging, pharmaceutical and other cleanroom environments
Effective at displacing water and penetrating surfaces
Protects against corrosion
Temperature range of -20°C to +200°C
360° valve for inverted use

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome