High Performance Lubricant with PTFE 400ml

High Performance Lubricant with PTFE 400ml

Order Code: ZT2784314S

£13.99 Inc VAT (20%)


Description

3-IN-ONE HOW44603 Details3-IN-ONE high performance lubricant is an advanced PTFE synthetic flouropolymer formula which provides outstanding lubrication and corrosion protection under extreme temperature, pressure and motion. Friction and wear is dramatically reduced on all moving parts which also extends the life of tools and machinery. Suitable for use on all metal and non-metal surfaces including wood, glass, vinyl, rubber and plastics (except polycarbonate and polystyrene) This high performance lubricant will also drive out moisture and is capable of withstanding extreme temperature from -45 ° to +235 ° C.Size 400ml Spray Can

See full description
Specifications for High Performance Lubricant with PTFE 400ml
  • Product Type
    Lubricant
  • Container Size
    400ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome