R215 Belt Dressing Anti Slip, 400ML

Order Code: ZT1268751X

£11.99 Inc VAT (20%)


Description

R215 is an anti-slip dressing which enhances the performance and reduces the slippage of flat and round drive belts extending belt life. This dressing boosts transmitted power by up to 50% which reduces environmental impact and energy costs.

Features and Benefits
• Extremely tacky product - effectively reduces slippage
• Easily removed if no longer required
• Strong adhesion which prevents belt throw off
• Reduces the slippage, extending belt life
• Resistant to oxidisation, extending belt life

Typical Applications
• Flat and round drive belts

See full description
Specifications for R215 Belt Dressing Anti Slip, 400ML
  • Operating Temperature Range
    0 to 130°C
  • Container Type
    Aerosol
  • Size
    400ml
  • Features
    Resistant to oxidisation
    Helps in the reduction of energy costs
  • For Use On
    Flat and round drive belts
  • MFR Part No.
    R215
  • Type
    Dressing
  • Product Type
    Belt Dressing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome