Quantity | Price | Discount |
---|---|---|
1 - 4 | £69.99 | 0% |
5 + | £67.19 | 4% |
Gravity feed kit with an IBC adapter for a wide variety of fluids including Adblue.
Features and Benefits
• Long 3 metre hose for further reach
• Functionality for the trigger to be latched open for ease of use
Notes
• Poly trigger nozzle - 30 litres/minute
• Fluid: Adblue, diesel, petrol, water, light oils, weaker acids and alkalis
• Inlet/outlet: IBC adaptor / TNAD trigger nozzle
• Adapter thread: DIN61 female (S60 x 6)
• Delivery hose: 3 metres long
• Material: polypropylene, stainless steel, viton
• Flowrate: up to 30 litres per minute
• Weight: 1 kg
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy