SG01P HVLP Suction Spray Gun

SG01P HVLP Suction Spray Gun

Order Code: ZT1029124PCopy

£65.99 Inc VAT (20%)
£69.995.5% off


Description

These gravity spray guns are part of PCL's economy range of products, designed for those looking for a fit for purpose product that doesn't cost the earth. Each spray gun is made of lightweight aluminium and is
supplied with a 1.5 mm nozzle as standard. Suitable for light viscosity painting applications.

Tank capacity: 0.61 litre
Pattern width: 120-250 mm
Nozzle size: 1.5 mm
Body and canister material: Aluminium and plastic

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome