3/4in Lubricator BSP - 080.03.PE

3/4in Lubricator BSP - 080.03.PE

Order Code: ZT5375615SCopy

£142.99 Inc VAT (20%)


Description

3/4" BSP Parallel Female, Lubricator, 080 Series, 20 Microns, 320 Litres per Minute, Working Temperature +5┬░ to +50┬░C, Maximum Working Pressure 12.5 bar, Aircomp Stampotecnica

Specifications for 3/4in Lubricator BSP - 080.03.PE
  • Product Type
    Pneumatics and Vacuum
  • Type
    Lubricator
  • Maximum Working Pressure
    12.5bar
  • Maximum Flow Rate
    320lpm
  • Thread Gender
    Female
  • Working Temperature
    +5° to +50°C
  • Thread Type
    BSPP
  • Micron
    20