R208 Metal Working Spray, 400ML
0
1

R208 Metal Working Spray, 400ML

Order Code: ZT1050107PCopy

£11.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

R208 is a consistently high performing lubricant which penetrates and cools to enable a clean cut and increases tool life. This metal working aerosol meets the cutting lubrication demands of harder metals and proven performance on stainless steel. Suitable for cutting, tapping, drilling and reaming.

Features and Benefits
• Enhanced extreme pressure additives and high mineral oil content makes R208 a consistently high performing lubricant.
• Proven performance on stainless steel
• Fast flowing and penetrating formula
• Enhanced extreme pressure additives
• Developed for hard metals
• Suitable for cutting and tapping - drilling and reaming
• Prolongs tool life and improves machined finish
• Solvent free to reduce environmental pollution
• Reduces heat build up to enable a clean cutting action

See full description
Specifications for R208 Metal Working Spray, 400ML
  • Features
    Solvent Free
  • For Use On
    Harder metals such as stainless stee
  • MFR Part No.
    R208
  • Container Type
    Aerosol
  • Form
    Spray
  • Product Type
    Cutting & Tapping Fluid
  • Applications
    Cutting
    Drilling
    Reaming
  • Capacity
    400ml
  • Size
    400ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome