Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Oil & Fluid Handling
2.5 Liter Oil Brown W170 D150 H95 Weight 2.2kg
By Charles Taylor
Order Code:
ZT5469309S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/oil-and-fluid-handling/2-5-liter-oil-brown-w170-d150-h95-weight-2-2kg/p/ZT5469309S
Add to quotation
View all Oil & Fluid Handling
Description
2.5 LTR OIL BROWN W170 D150 H95 Weight 2.2kg HB63
Specifications
Specifications for 2.5 Liter Oil Brown W170 D150 H95 Weight 2.2kg
Height
95mm
Depth
150mm
Colour
Brown
Width
170mm
Product Type
Oil
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome