154A44 Hyspin AWS 15 20LTR

Order Code: ZT3292826S

£99.99 Inc VAT (20%)


Description

This high quality, premium hydraulic fluid provides excellent anti-wear and thermal stability performance. The fluid utilises advanced low zinc additive technology, and ensures long-lasting protection against corrosion on ferrous and yellow metal components. Boasting consistent reliability, the fluid has good anti-foaming and demulsification properties, with great water tolerance.

Features and Benefits
• Premium, high quality fluid with advanced technology
• Excellent resistance to corrosion ensures a long life
• Anti-foaming and demulsification properties provide stability
• Consistently reliable

Typical Applications
• Lubricates and protects a wide variety of industrial hydraulic systems
• Loaded gears
• Variable speed units
• Bearings

See full description
Specifications for 154A44 Hyspin AWS 15 20LTR
  • Product Type
    Hydraulic Oil
  • Size
    20L
  • MFR Part No.
    154A44
  • Container Type
    Bottle
  • Series
    HYSPIN AWS 15
  • Viscosity Grade
    15
  • Food Safe
    No
  • For Use On
    Hydraulics
  • Base Oil
    Mineral
  • Colour
    Amber
  • Standards Met
    DIN 51502

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome