155DEA Magna 150 20LTR

Order Code: ZT3292904S

£99.99 Inc VAT (20%)


Description

Castrol Magna is a premium mineral oil designed for reliable performance, offering excellent resistance to oxidation for long-lasting stability. With superior demulsification properties, it effectively separates water to maintain optimal efficiency. Free from additives, it provides consistent, high-quality lubrication, making it a trusted choice for a variety of industrial applications.

Features and Benefits
• Highly refined to ensure suitablility for applications where non-additive oils can be used
• Long service life due to good quality mineral oil
• Low pour point ensures easy operation in cold condition

Typical Applications
• Bearings, spindles and compressors
• Gearboxes (moderately loaded)
• Vacuum pumps and hydraulic systems (where'ISO HH' fluid type is required)

Notes
• Classed: ISO 6743/4 - Type HH
• Stored under cover.
• Various viscosities available to suit the needs of general industrial lubrication

Warnings
• Serious health hazard
• Do not store above 60°C
• Do not expose to freezing or hot sun conditions

See full description
Specifications for 155DEA Magna 150 20LTR
  • MFR Part No.
    155DEA
  • Viscosity
    150
  • Size
    208L
  • Container Type
    Barrel
  • Product Type
    Circulating Oil
  • Standards Met
    ISO 6743/4 - Type HH
  • For Use On
    Compressors
    Bearings
    Gears
  • Series
    MAGNA 150
  • Viscosity Grade
    97
  • Colour
    Amber
  • Base Oil
    Mineral
  • Food Safe
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome