Alphasyn PG 150 Gear Oil, 20kg

Order Code: ZT3295654S

£419.99 Inc VAT (20%)


Description

Alphasyn™ PG Gear Oils are a range of synthetic lubricants based on polyalkyleneglycol (PAG). The intended primary use for these gear oils is worm reduction in gear boxes.

Features and Benefits
• The low coefficient friction of the PAG base fluid improves the gear boxes efficiency and consequently reduces operating temperatures and power consumption leading to longer oil life
• Oxidative and thermal stability is good, offering extended operating life and reliable operation when compared to mineral oil based products
• Good wear protection and high load capacity reduces maintenance
• Inherently high VI makes the oil suitable for operations over a wide range of temperatures

See full description
Specifications for Alphasyn PG 150 Gear Oil, 20kg
  • Viscosity
    PG150
  • Container Type
    Bottle
  • Size
    20kg
  • For Use On
    Gears
  • MFR Part No.
    153DA3
  • Product Type
    Gear Oil
  • Series
    ALPHASYN PG 150
  • Viscosity Grade
    150
  • Base Oil
    Mineral
  • Colour
    Yellow
  • Food Safe
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome