Eco-Cool SD Oil 205LTR

Order Code: ZT1415516X

£899.99 Inc VAT (20%)


Description

ECOCOOL SD is a versatile metalworking solution suitable for a wide range of machining tasks on both ferrous and non-ferrous metals. Its specialized formulation ensures optimal performance in various water conditions, offering effective wetting, cooling, and flushing capabilities. Engineered to withstand higher temperatures, ECOCOOL SD excels in heavier machining operations, including turning, drilling, milling, sawing, rolling, and grinding processes.

Features and Benefits
• Excellent foam control
• Outstanding sump life
• Excellent surface finish and extended tool life
• Stable emulsions in very soft and very hard water

See full description
Specifications for Eco-Cool SD Oil 205LTR
  • Size
    205ltr
  • MFR Part No.
    601388217
  • Container Type
    Barrel
  • Features
    Free of secondary alkanolamines/amides.
  • Applications
    Machining
  • For Use On
    Cast Iron
  • Series
    Ecocool
  • Product Type
    Soluble Cutting Fluid
  • Form
    Fluid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome