Renoform TR120 GB Oil 205LTR

Order Code: ZT1415568X

£1,999.99 Inc VAT (20%)


Description

RENOFORM TR120 GB stands out as the go-to solution for customers seeking high performance in heavy-duty forming operations. Its high-performance formulation ensures efficient lubrication and tooling performance, providing reliability and precision in demanding manufacturing environments. Primarily designed for tube reducing on alloys like steel/nickel and steel/titanium, RENOFORM TR120 GB also excels in various heavy-duty metal forming tasks, including fine blanking. With exceptional penetration and wetting properties, this product offers optimum surface finish and tooling performance, thanks to its high levels of extreme pressure (EP) additives, making it ideal for severe forming operations.

Features and Benefits
• High-performance formulation for efficient lubrication and tooling performance
• Suitable for heavy-duty forming operations, including tube reducing and fine blanking
• Exceptional penetration and wetting properties for optimum surface finish
• Contains high levels of extreme pressure (EP) additives for superior lubricity
• Ideal for severe forming tasks, providing reliability and precision in demanding environments

See full description
Specifications for Renoform TR120 GB Oil 205LTR
  • MFR Part No.
    601192715
  • Container Type
    Barrel
  • Size
    205ltr
  • Series
    RENOFORM TR120
  • Product Type
    Forming Oil
  • For Use On
    Metal
  • Viscosity Grade
    120
  • Food Safe
    No
  • Base Oil
    Mineral
  • Colour
    Amber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome