Renolin DTA 2 Spindle Lube Oil 20LTR

Order Code: ZT1218138X

£119.99 Inc VAT (20%)


Description

Hydraulic and general lubricating oils (machine oils) offering good oxidation resistance and corrosion protection, zinc- and ash-free. CL lubricating oils according to DIN 51517-2 and HL hydraulic oils according to DIN 51524-1. RENOLIN DTA 2 can be used as a universal spindle oil (without AW/EP requirements) in rapidly rotating spindles. RENOLIN DTA 2 was successfully tested and approved in Landis Lund grinding machines, machine Tools.

See full description
Specifications for Renolin DTA 2 Spindle Lube Oil 20LTR
  • MFR Part No.
    600043223
  • Container Type
    Drum
  • Viscosity
    2.2mm²/s at 40°C
  • Standards Met
    DIN 51517-2
    DIN 51524-1
  • For Use On
    Machinery
    Metal
  • Features
    Produces up to 5800psi/ 400bar of pressure
  • Size
    20ltr
  • Product Type
    Machine Oil
  • Series
    RENOLIN DTA 2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome