Renolin Hi Temp Chain Lube 20LTR

Order Code: ZT1415567X

£299.99 Inc VAT (20%)


Description

Synthetic chain lube for use in automotive, ceramic, steel foundry, timber and textile industries. Great for use in in high temperatures applications and great for use on chain drives, gearing in dryers, paint, lubricated bearings and curing ovens.

Specifications for Renolin Hi Temp Chain Lube 20LTR
  • Size
    20ltr
  • MFR Part No.
    600518097
  • For Use On
    Hydraulics
    Gears
    Bearings
    Chains
  • Container Type
    Drum
  • Features
    Anti-Corrosion and Anti-Oxidation Properties
    Avoids Carbon Build-up
    Low Volatility
  • Product Type
    High Temperature Lubricant
  • Series
    Renolin
  • Type
    Lubricant
  • Form
    Lubricant
  • Food Safe
    No
  • Colour
    Black
  • Operating Temperature Range
    To 500°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome