Renolin ZAF 46 HV Hydraulic Oil 20LTR

Renolin ZAF 46 HV Hydraulic Oil 20LTR

Order Code: ZT1415555XCopy

£79.99 Inc VAT (20%)


Description

This hydraulic oil offers excellent product characteristics including better viscosity with viscosity stabilisers, enhanced anti-wear, anti-oxidation, demulsification and air release properties, along with decreased sludge formation and improved wet and dry filterability.

Specifications for Renolin ZAF 46 HV Hydraulic Oil 20LTR
  • MFR Part No.
    600663407
  • For Use On
    Hydraulics
    Machinery
    Metals
    Tools
  • Container Type
    Drum
  • Features
    Viscosity stabilisers
    Zinc and Ash Free
  • Product Type
    Hydraulic Oils
  • Series
    RENOLIN ZAF 46
  • Viscosity Grade
    46
  • Base Oil
    Mineral
  • Standards Met
    ISO6743-4HV
  • Food Safe
    No
  • Colour
    Brown
  • Size
    20L