Shredder Oil Aerosol 150ml - KF14455

Order Code: ZT4175331S

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 +£4.365%


Description

For shredders that undergo heavy duty use, regular maintenance is essential to keep them running at optimum function and performing to the shredding standard needed to protect your information. Q-Connect Shredder Oil prolongs the life of your shredder, reduces service costs and reduces shredder noise. Q-Connect offer high quality office supplies designed to give your business an effective solution to all your stationery needs. To use, spray the oil evenly over a sheet of paper - being careful not to over wet it - and feed the paper into the shredder. At 150ml, you are also guaranteed value for your cash.
Shredder oil to keep maintain shredder performance
Extends the life of shredders
Reduces the cost of service charges
Helps reduce noise output
Q-Connect combines quality and economy
Simple to use: Spray over a sheet of paper, and feed the paper into the shredder
150ml per bottle
Pack of 1

See full description
Specifications for Shredder Oil Aerosol 150ml - KF14455
  • Container Type
    Aerosol
  • Volume
    150ml
  • Product Type
    Shredder Oil
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome