Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Oils
Tellus S2 MX32, Hydraulic Oil, Tub, 20L
Order Code:
ZT1048303P
Copy
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 14th Apr
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/oils/tellus-s2-mx32-hydraulic-oil-tub-20l/p/ZT1048303P
Add to quotation
Schedule an order and save 5%
View all Oils
Description unavailable
Specifications
Specifications for Tellus S2 MX32, Hydraulic Oil, Tub, 20L
Container Type
Tub
For Use On
Marine
Mechanical
Features
Long Fluid Life
Series
TELLUS S2 MX32
MFR Part No.
550045734
Product Type
Hydraulic Oil
Size
20L