Titan Supersyn F Eco-B 5W-2020 Lapla Engine Oil 20LTR

Order Code: ZT1415569X

£129.99 Inc VAT (20%)


Description

Titan Supersyn F Eco-B 5W-20 is a highly conserving engine oil that can be used for gasoline engines with and without turbo chargers. It provides advantages in dynamic, economy and exhaust emissions as well as excellent durability for a longer life, wear protection and cold temperature performance.

A complete oil change is recommended when converting and mixing with other engine oils should be avoided.

Specifications for Titan Supersyn F Eco-B 5W-2020 Lapla Engine Oil 20LTR
  • Size
    20ltr
  • MFR Part No.
    600893460
  • Features
    High thermal and Oxidative Stability
    Sustainable Fuel Economy
    Sludge and Wear Protection
  • For Use On
    Engines
  • Container Type
    Bottle
  • Series
    TITAN SUPERSYN F ECO-B
  • Product Type
    Engine Oil
  • Colour
    Amber
  • Food Safe
    No
  • Base Oil
    Synthetic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome