Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Oils
Transmax Axle EPX 80W-90 1L - 15F1B7
By Castrol
Order Code:
ZT3681297S
£10.39
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
10.39
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/oils/transmax-axle-epx-80w-90-1l-15f1b7/p/ZT3681297S
Add to quotation
View all Oils
Description
TRANSMAX AXLE EPX 80W-90 1L 15F1B7
Specifications
Specifications for Transmax Axle EPX 80W-90 1L - 15F1B7
Product Type
Oils Transmission
Volume
1L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome