Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Plumbing Accessories
Pipe & Tube Clamps
Space for Piping Clamp 40mm to 50mm PPS1-CIS4050
By PREVOST
Order Code:
ZT2795411S
£3.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.59
0%
10 - 19
£3.45
4%
20 - 49
£3.30
8%
50 - 99
£3.16
12%
100 +
£3.02
16%
1
Add to basket
Get it in
2-8
working days
Available
GBP
3.59
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-and-tube-clamps/space-for-piping-clamp-40mm-to-50mm-pps1-cis4050/p/ZT2795411S
Add to quotation
View all Pipe & Tube Clamps
Description
SPACE FOR PIPING CLAMP 40mm TO 50mm
Tags:
#BulkDiscount
Specifications
Specifications for Space for Piping Clamp 40mm to 50mm PPS1-CIS4050
MFR Part No.
PPS1-CIS4050
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome