Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Plumbing Accessories
Pipe & Tube Clamps
Spacer for Piping Clamp 16mm T0 32mm PPS1-CIS1632
By PREVOST
Order Code:
ZT2795446S
£3.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.59
0%
10 - 19
£3.45
4%
20 - 49
£3.30
8%
50 - 99
£3.16
12%
100 +
£3.02
16%
1
Add to basket
Get it in
2-8
working days
Available
GBP
3.59
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-and-tube-clamps/spacer-for-piping-clamp-16mm-t0-32mm-pps1-cis1632/p/ZT2795446S
Add to quotation
View all Pipe & Tube Clamps
Description
SPACER FOR PIPING CLAMP 16mm T0 32mm
Tags:
#BulkDiscount
Specifications
Specifications for Spacer for Piping Clamp 16mm T0 32mm PPS1-CIS1632
MFR Part No.
PPS1-CIS1632
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome