Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipe Fittings
125x100mm H16 Gutter 1829mm
By Hargreaves Foundry Premier Rainwater
Order Code:
ZT5359911S
£209.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
209.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pipe-fittings/125x100mm-h16-gutter-1829mm/p/ZT5359911S
Add to quotation
View all Pipe Fittings
Description
Cast Iron Rainwater System (Primed)
Specifications
Specifications for 125x100mm H16 Gutter 1829mm
Height
16mm
Material
Cast Iron
Product Type
Gutter
Length
1829mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome