Shunting Aid, with Coupling Ball, Red

Order Code: ZT3150053S

£1,099.99 Inc VAT (20%)


Description

Shunting aid, with coupling ball, red. Supplied = assembled. Finish = painted. Colour = flame red RAL 3000. Distance across forks = 200 mm. Height = 170 mm. Length = 405 mm. Width = 550 mm. Model = with coupling ball. Weight = 24 kg. Fork entry clearance = 368 mm. Product type = accessories for forklifts. Forklift pocket spacing = 200 mm. Forklift pocket length = 405 mm. Internal forklift pocket dimensions WxH = 168x68 mm. Max. tow ball load = 100 kg. Stable forklift pockets for fork tips. Stop edge. Easy to attach for towing. Shunting aids for easy repositioning of trailers on company premises, in factory halls, etc.

See full description
Specifications for Shunting Aid, with Coupling Ball, Red
  • Colour
    Flame Red
  • Product Type
    Shunting Aid
  • Length
    405mm
  • Width
    550mm
  • Height
    170mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome