1in BSP Parallel Female Semi Auto Drain - KFCS600-25-F-3

Order Code: ZT5428224S

£469.99 Inc VAT (20%)


Description

1" BSP Parallel Female, Air Preparation, 600 Series, Semi Auto Drain, Filter/Regulator + Lubricator, Mounting Bracket and Gauge, 40 Micron, Aluminium Alloy Bowl, 9000 Litres per Minute, Working Temperature -5┬░C to +60┬░C, Maximum Working Pressure 10 bar, FT Pro

Specifications for 1in BSP Parallel Female Semi Auto Drain - KFCS600-25-F-3
  • Product Type
    Pneumatics and Vacuum