1in BSP Parallel Female Semi Auto Drain - KFRS600-25-F-3

1in BSP Parallel Female Semi Auto Drain - KFRS600-25-F-3

Order Code: ZT5422905S

£279.99 Inc VAT (20%)


Description

1" BSP Parallel Female, Air Preparation, 600 Series, Semi Auto Drain, Filter/Regulator, Mounting Bracket and Gauge, 40 Micron, Aluminium Alloy Bowl, 9000 Litres per Minute, Working Temperature -5┬░C to +60┬░C, Maximum Working Pressure 10 bar, FT Pro

Specifications for 1in BSP Parallel Female Semi Auto Drain - KFRS600-25-F-3
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome