1in BSP Parallel Female Semi Auto Drain - KFS600-25

Order Code: ZT5423128S

£239.99 Inc VAT (20%)


Description

1" BSP Parallel Female, Air Preparation, 600 Series, Semi Auto Drain, Filter, Mounting Bracket, 40 Micron, Aluminium Alloy Bowl, 10000 Litres per Minute, Working Temperature -5┬░C to +60┬░C, Maximum Working Pressure 10 bar, FT Pro

Specifications for 1in BSP Parallel Female Semi Auto Drain - KFS600-25
  • Product Type
    Pneumatics and Vacuum