KQ2U04-00A One-touch Fitting

Order Code: ZT1067603X

£2.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.790%
10 - 19£2.684%
20 - 49£2.578%
50 - 99£2.4612%
100 +£2.3416%


Description

KJU Series
Use to branch line in the same direction.

Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.

See full description
Specifications for KQ2U04-00A One-touch Fitting
  • Pressure Range
    0.9 to 10bar
  • Tube Size
    4mm
  • Operating Temperature Range
    -20 to 70°C
  • Product Type
    Push-In Y-Adapter
  • Material
    Polybutylene Terephthalate
  • MFR Part No.
    KQ2U04-00A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome