RM/8016/M/80 D/A Magneticcylinder

Order Code: ZT3301921S

£65.99 Inc VAT (20%)


Description

Magnetic piston as standard. Conforms to ISO 6432. High strength, double crimped end cap design. Corrosion resistant with buffer cushioning. Nose mounted nut and piston rod locknut as standard. Operating pressure 1 - 10bar. Operating temperature: -10C to plus 80C max.

Specifications:
RM/8010/M/25: Dia 10mm. Stroke 25mm. Port size M5.
RM/8010/M/50: Dia 10mm. Stroke 50mm. Port size M5.
RM/8012/M/50: Dia 12mm. Stroke 50mm. Port size M5.
RM/8012/M/80: Dia 12mm. Stroke 80mm. Port size M5.
RM/8016/M/50: Dia 16mm. Stroke 50mm. Port size M5.
RM/8016/M/80: Dia 16mm. Stroke 80mm. Port size M5.
RM/8016/M/100: Dia 16mm. Stroke 100mm. Port size M5.
RM/8016/M/200: Dia 16mm. Stroke 200mm. Port size M5.

See full description
Specifications for RM/8016/M/80 D/A Magneticcylinder
  • Product Type
    Pneumatic Cylinder
  • MFR Part No.
    RM-8016-M-80
  • Additional Features
    Corrosion Resistant
    Magnetic Piston as Standard
    Conforms to ISO 6432
  • Operating Temperature Range
    10 to +80°C
  • Materials
    Wiper, Polyurethane
    Seals, Nitrile rubber
    Buffer, Polyurethane
  • Mount Type
    Rear Hinge (QM/8012/24)
    Piston Rod Clevis (QM/8012/25)
    Piston Rod Swivel (QM/8012/38)
    Nose Nut (M/P 13834)
    Rear Hinge (QM/8012/44)
    Foot (M/P 19389)
  • Cylinder Action
    Double Acting
  • Stroke Length
    80mm
  • Bore Size
    16mm
  • Port Connection
    M5
  • Operating Pressure
    1 to 10bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome