Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Pneumatic Connectors
Swivel Connector SS 500Bar M1/4 X F3/8 (nps) x 39mm
By Fast Mover Tools
Order Code:
ZT4273309S
£53.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£53.99
0%
5 +
£50.75
6%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
53.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pneumatic-connectors/swivel-connector-ss-500bar-mquarter-x-f3-8th-nps-x-39mm/p/ZT4273309S
Add to quotation
View all Pneumatic Connectors
Description
Swivel Connector, SS, 500Bar, M1/4 X F3/8 (NPS) X 39mm
Tags:
#BulkDiscount
Specifications
Specifications for Swivel Connector SS 500Bar M1/4 X F3/8 (nps) x 39mm
Product Type
Swivel Connector
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome