0
1
2
3
4

Rosolar Pump with Centrifugal Pump 230V

Order Code: ZT5349604S

£549.99 Inc VAT (20%)


Description

Ideal for installation filling, venting and maintenance flushing of solar heating systems. Powerful 750w/230v motor linked to a centrifugal pump has a max flow rate of 30l/m at a maximum of 5.9bar and can be operated on fluids with a maximum temperature of 60°. The 30 litre tank has large openings for easy filling and a ball valve in the base for easy emptying. The tank can be removed from the transporter for filling and emptying away from the job. Weighing 23.3kg the ROSOLAR is fitted with pneumatic tyres and a retractable handle and can be transported upright or horizontal. Comes complete with 2 x 3m 1/2”hoses which can connect together to aid filling.

See full description
Specifications for Rosolar Pump with Centrifugal Pump 230V
  • Power
    750W
  • Product Type
    Centrifugal Pump
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome