Desoldering Pump Kit

Order Code: ZT5153898S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

SEAMLESS SOLDER EXTRACTION: Designed for precise and efficient removal of excess or unwanted solder from circuit boards and electronic components. LOCKABLE SPRING PLUNGER: Features a lockable spring plunger for seamless operation and accurate solder extraction. EFFICIENT REMOVAL: Includes two desoldering wicks (1.5m x 2.5mm) that ensure clean and efficient removal of solder. DURABLE ALUMINIUM HANDLE: Sturdy and comfortable aluminium handle for prolonged use without fatigue. KIT CONTENTS: 1 x desoldering pump 2 x desoldering wicks (1.5m x 2.5mm) VERSATILE TOOL: Ideal for both professional electronics technicians and DIY enthusiasts. GUARANTEED: Comes with a 3-year warranty ensuring reliability and longevity.

See full description
Specifications for Desoldering Pump Kit
  • Material
    Aluminium
  • Product Type
    Desoldering Pump Kit