0
1
2
3
4

Portable Bucket Parts Washer with Brush 14L

Order Code: ZT3930610S

£51.99 Inc VAT (20%)


Description

Lightweight and easy to move around the garage or workshop. Great for parts cleaning with any non-corrosive, water-based cleaning solutions. Simple to use with any 14L bucket, such as Sealey Model No. BM16 (bucket not included) Ideal for degreasing and cleaning small parts and tools with the hard bristle brush. Unique channel drainage system to simply catch waste material, and the variable speed pump sits in the bucket to pump the cleaning solution direct to the head of the brush for effective cleaning.
• PORTABLE - Lightweight and easy to move around the garage.
• EFFECTIVE - Great for parts cleaning with any non-corrosive, water-based cleaning solutions.
• ADAPTABLE - Simple to use with any 14L bucket, such as Sealey Model No. BM16 (bucket not included) .
• DIVERSE - For degreasing and cleaning small parts and tools with the hard bristle brush.
• EFFICIENT - Unique channel drainage system to catch waste material and the variable speed pump sits in the bucket.

See full description
Specifications for Portable Bucket Parts Washer with Brush 14L
  • Weight
    1.48kg
  • Overall Dimensions (W x D x H)
    361 x 361 x 145mm
  • MFR Part No.
    SM220
  • Motor Power
    16W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome