Pump Spray Container - For Solvents/Cleaning Agents/Disinfectants - PE White-Transparent

Order Code: ZT2689427S

£79.99 Inc VAT (20%)


Description

Pump spray container, for solvents/cleaning agents/disinfectants, capacity 1.5 l, PE white-transparent. Supplied = assembled. Capacity = 1.5 l. Height = 325 mm. Material = HDPE plastic. Colour = white, transparent. Product type = spray tanks. For solvents (except acetone) PE container with scale divisions in ml and fill level indicator. Colour coded container and pump button. Different nozzles are suitable for many different areas of application. Ergonomic handle, safety valve. PE container, white-transparent, scale division in ml, UV stabilised. Max. container capacity: 1500 ml Max. fill quantity: 1200 ml Powerful pump mechanism, adjustable nozzle, fill level indicator, safety valve, ergonomic handle. Pressure built up manually with a combined overpressure and pressure relief valve. Different nozzles allow it to be used for specific applications. Additional functional nozzles available as accessories. Colour coding on container and pump button: black. Adjustable nozzle with plastic screw nut in PA Spray pattern: focused jet = full jet. Conical jet = spray jet Spray quantity of full jet: 480 ml/min Spray quantity of spray jet: 192 ml/min Spray distance of full jet: 4.6 m Spray distance of spray jet: 0.8 m Temperature range: +5/+30 °C Max. operating pressure: 2.5 bar Suitable for solvents (except acetone) , cleaning agents, disinfectants etc. - as long as the atomiser material is resistant to these media. For corrosive media or unspecified media, please clarify compatibility beforehand. Materials: HDPE container Seals: Viton (FKM) Pump head: PA Valve rod, springs: brass/stainless steel Nozzle: PA

See full description
Specifications for Pump Spray Container - For Solvents/Cleaning Agents/Disinfectants - PE White-Transparent
  • Material
    HDPE Plastic
  • Product Type
    Spray Tanks
  • Supplied
    Assembled
  • Colour
    White, Transparent
  • Capacity
    1.5L
  • Height
    325mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome