VERIBOR Suction Lifter - 1 Head Aluminium Body With Hand Pump - Max. Load 80 kg, Discs Ø220mm

Order Code: ZT2678545S

£719.99 Inc VAT (20%)


Description

VERIBOR suction lifter, 1 head aluminium body with hand pump, max. load 80 kg, discs 220 mm, 1+ items. Supplied = assembled. Head diameter = 220 mm. Max. load = 80 kg. Number of heads = 1 pcs. Material = aluminium. Product type = suction lifters. Secure hold and convenient transport of various loads. Made of aluminium and therefore particularly light. High quality manufacturing. Pump suction lifter made of aluminium with special rubber disc (220 mm) for curved and highly structured surfaces. Due to the very curved rubber disc, this suction lifter must be pushed firmly onto the surface to be lifted. Only then is the pump stem pressed to evacuate the air between the surface and the suction disc. Permanent visual check of the vacuum through the red ring on the pump stem. Minimum suction radius 500 mm. With practical transport case for safe storage and protection of the rubber discs.

See full description
Specifications for VERIBOR Suction Lifter - 1 Head Aluminium Body With Hand Pump - Max. Load 80 kg, Discs Ø220mm
  • Product Type
    Suction Lifters
  • Material
    Aluminium
  • Supplied
    Assembled
  • Load Capacity
    80kg
  • No. of Heads
    1
  • Head Diameter
    220mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome