VERIBOR Suction Lifter, 1 Head Aluminium Body With Manometer, Max. Load 120 Kg, Disc Ø210mm

Order Code: ZT2706353S

£699.99 Inc VAT (20%)


Description

VERIBOR suction lifter, 1 head aluminium body with manometer, max. load 120 kg, disc 210 mm. Supplied = assembled. Head diameter = 210 mm. Max. load = 120 kg. Number of heads = 1 pcs. Material = aluminium element. Product type = suction lifters. Model = manometer. For lifting, carrying and holding glass, panes, etc. For level, non-porous surfaces. Secure hold and convenient transport. Universal suction lifter for carrying and lifting loads with a planar and gas tight surface. After putting the lift pump-operated suction lifter in place, the pump must be activated several times to generate a vacuum so that suction can be applied to the surface. This can be monitored using the manometer. Noticeable resistance should then be able to be felt.

See full description
Specifications for VERIBOR Suction Lifter, 1 Head Aluminium Body With Manometer, Max. Load 120 Kg, Disc Ø210mm
  • Product Type
    Suction Lifters
  • Material
    Aluminium Element
  • Load Capacity
    120kg
  • Supplied
    Assembled
  • No. of Heads
    1
  • Head Diameter
    210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome