Electric Canister Pump Set, For Highly Aggressive Media, PVDF, 30 - 40 L/min

Order Code: ZT2699677S

£2,599.99 Inc VAT (20%)


Description

Electric canister pump set, for highly aggressive media, PVDF, 30 - 40 l/min. Supplied = pre-assembled, final assembly by customer. Design of pump = canister pump set. For media = chromic acid, hydrofluoric acid, sodium hypochlorite, nitric acid. Type of connection = AG 1''. Material of pump = polyvinylidene fluoride (PVDF) Drive shaft material = Hastelloy. Immersion depth = 700 mm. Immersion tube diameter = 32 mm. Pump rate = 30 - 40 l/min. Pumping height = 10 m wc. Tube diameter = 32 mm. Immersion tube length = 700 mm. Nominal hose diameter = 3/4 ''. Thread = AG 1 inch. Max. viscosity at +20 °C = 400 mPas. Feature = max. density 1.3. Scope of delivery = pump, 2 m crosslinked polyethylene hose 3/4'', 2 stainless steel hose clamps, 1 polypropylene tap/nozzle. Voltage = 230 V. Power = 450 kW. Weight = 4.83 kg. Product type = canister pumps, electric. Safe and fast refilling and filling of chemicals. Suitable for 30 and 60 litre canisters. Electric canister pump set made of PVDF for 30 and 60 litre canisters. For highly aggressive media such as chromic acid, hydrofluoric acid, sodium hypochlorite, nitric acid. Pump rate 30 - 40 l/min. Universal electric motor, 230 V, 50/60 Hz, 250 W, protection class IP24, double insulation for protection class II, overcurrent circuit breaker with integrated zero voltage trip, thermal protection, 5 m cable with safety plug. PVDF pump unit, external 32 mm, immersion tube length 700 mm, HC shaft, connection thread G 1'', hose connection 3/4''. 2 m crosslinked polyethylene hose 3/4''. 2 stainless steel hose clamps. 1 PVDF/nozzle with seals made of FKM 3/4''. Please note: if media compatibility is unclear, please enquire about the suitability beforehand.

See full description
Specifications for Electric Canister Pump Set, For Highly Aggressive Media, PVDF, 30 - 40 L/min
  • Voltage
    230V
  • Power
    450 kW
  • Thread
    AG 1 Inch
  • Pumping Height
    10m wc
  • Product Type
    Canister Pumps, Electric
  • Pump Rate
    30 - 40 L/Min
  • Immersion Depth
    700mm
  • Tube Diameter
    32mm
  • Weight
    4.83kg
  • Viscosity (At +20°C)
    400 mPas
  • Design of Pump
    Canister Pump Set
  • Nominal Hose Diameter
    3/4 ''
  • Drive Shaft Material
    Hastelloy
  • Immersion Tube Diameter
    32mm
  • Pump Material
    Polyvinylidene Fluoride (PVDF)
  • Immersion Tube Length
    700mm
  • Connection Type
    AG 1in
  • Additional Features
    Max

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome