Electric Canister Pump Set, For Neutral And Aggressive Media, PP, 30 - 40 L/min

Electric Canister Pump Set, For Neutral And Aggressive Media, PP, 30 - 40 L/min

Order Code: ZT2699738S

£1,599.99 Inc VAT (20%)


Description

Electric canister pump set, for neutral and aggressive media, PP, 30 - 40 l/min. Supplied = pre-assembled, final assembly by customer. Design of pump = canister pump set. For media = battery acid, ammonia, iron II and III chloride, photo developer, glycol, phosphoric acid, hydrochloric acid, hydrogen peroxide. Type of connection = AG 1''. Material of pump = polypropylene (PP) Drive shaft material = Hastelloy. Immersion depth = 700 mm. Immersion tube diameter = 32 mm. Pump rate = 30 - 40 l/min. Pumping height = 10 m wc. Tube diameter = 32 mm. Immersion tube length = 700 mm. Nominal hose diameter = 3/4 ''. Thread = AG 1 inch. Max. viscosity at +20 °C = 400 mPas. Feature = max. density 1.3. Scope of delivery = pump, 2 m PVC hose 3/4'', 2 stainless steel hose clamps, 1 polypropylene tap/nozzle. Voltage = 230 V. Power = 450 kW. Weight = 3.9 kg. Product type = canister pumps, electric. Very good chemical resistance due to the material polypropylene, and a shaft made of Hastelloy. Safe and fast refilling and filling of chemicals. Suitable for 30 and 60 litre canisters. Electric canister pump set made of polypropylene (PP) for 30 and 60 litre canisters. For neutral and aggressive media such as battery acid, ammonia, iron II and III chloride, photo developer, glycol, phosphoric acid, hydrochloric acid, hydrogen peroxide. Pump rate 30 - 40 l/min. Universal electric motor, 230 V, 50/60 Hz, 250 W, protection class IP24, double insulation for protection class II, overcurrent circuit breaker with integrated zero voltage trip, thermal protection, 5 m cable with safety plug. Polypropylene pump unit, external 32 mm, immersion tube length 700 mm, HC shaft, connection thread G 1'', hose connection 3/4''. 2 m hose made of PVC 3/4''. 2 stainless steel hose clamps. 1 polypropylene tap/nozzle with seals made of FKM 3/4''. Please note: if media compatibility is unclear, please enquire about the suitability beforehand.

See full description
Specifications for Electric Canister Pump Set, For Neutral And Aggressive Media, PP, 30 - 40 L/min
  • Voltage
    230V
  • Power
    450 kW
  • Pumping Height
    10m wc
  • Product Type
    Canister Pumps, Electric
  • Thread
    AG 1 Inch
  • Pump Rate
    30 - 40 L/Min
  • Immersion Depth
    700mm
  • Tube Diameter
    32mm
  • Weight
    3.9kg
  • Viscosity (At +20°C)
    400 mPas
  • Immersion Tube Diameter
    32mm
  • Nominal Hose Diameter
    3/4 ''
  • Additional Features
    Max
  • Design of Pump
    Canister Pump Set
  • Immersion Tube Length
    700mm
  • Connection Type
    AG 1in
  • Drive Shaft Material
    Hastelloy
  • Pump Material
    Polypropylene (PP)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome