Electric Drum/Container Pump For Heating Oil/Diesel - With Mechanical Nozzle - For Heating Oil/Diesel

Electric Drum/Container Pump For Heating Oil/Diesel - With Mechanical Nozzle - For Heating Oil/Diesel

Order Code: ZT2691897S

£519.99 Inc VAT (20%)


Description

Electric drum/container pump for heating oil/diesel, with mechanical nozzle, for heating oil/diesel. Supplied = partially assembled. Design of pump = electric drum and container pump. For media = heating oil and diesel. Material of pump = PA6 (nylon 6) Pump rate = 52 l/min. Suction hose length = 1600 mm. Nominal hose diameter = DN 19. Thread = G 2 inch. Voltage = 230 V. Power = 0.32 kW. Weight = 4.26 kg. Product type = drum pumps, electric. For heating oil and diesel fuels. User friendly - the pump is very lightweight and very quiet. Resistant to smaller particles of dirt in liquids being pumped. Manual pumping possible in the event of a power failure. Electric drum/container pump (axial rotation pump) With a nozzle and additional manual pump unit. For 200 to 1000 litre containers. Pump rate: 52 l/min Voltage: 230 V Not self-priming. For heating oil and diesel fuels. Features: Illuminated on/off switch. Motor with self-reset thermal circuit breaker. Siphon protection compliant with German Water Management Act (WHG) , always active. Please note: if media compatibility is unclear, please enquire about the suitability of pumps beforehand. Included in delivery: Discharge hose, length 4 m, DN 19, G 1'' o, G 1'' i. Mechanical nozzle made of polypropylene. Suction hose, length 1.6 m, with metal filter. Drum screw connection: G 2'' o.

See full description
Specifications for Electric Drum/Container Pump For Heating Oil/Diesel - With Mechanical Nozzle - For Heating Oil/Diesel
  • Voltage
    230V
  • Power
    0.32 kW
  • Thread
    G 2 Inch
  • Product Type
    Drum Pumps, Electric
  • Pump Rate
    52 L/Min
  • Supplied
    Partially Assembled
  • Weight
    4.26kg
  • For Media
    Heating Oil and Diesel
  • Pump Material
    PA6 (Nylon 6)
  • Nominal Hose Diameter
    DN 19
  • Suction Hose Length
    1600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome