Electric Drum Pump Set, For Light Chemicals, 82 L/min, 9 M Height

Electric Drum Pump Set, For Light Chemicals, 82 L/min, 9 M Height

Order Code: ZT2699908S

£1,399.99 Inc VAT (20%)


Description

Electric drum pump set, for light chemicals, 82 l/min, 9 m height. Supplied = pre-assembled, final assembly by customer. Design of pump = electric container pump set for drums. For media = light chemicals, slightly aggressive acids, slightly alkaline solutions. Material of pump = polypropylene (PP) Drive shaft material = Hastelloy. Immersion depth = 1000 mm. Immersion tube diameter = 41 mm. Pump rate = 82 l/min. Pumping height = 9 m wc. Tube diameter = 41 mm. Immersion tube length = 1000 mm. Nominal hose diameter = 25. Thread = 1 1/4 inch. Max. viscosity at +20 °C = 400 mPas. Scope of delivery = pump, 2 m PVC hose 1'' (NW 25) , 2 stainless steel hose clamps, 1 polypropylene nozzle 1''. Voltage = 230 V. Power = 0.46 kW. Weight = 5.23 kg. Product type = drum pumps, electric. For light chemicals - slightly aggressive acids and slightly alkaline solutions. Practical pump set for 200 litre drums - ready for immediate use. Safe, fast emptying of drums. Low pump weight - easy and pleasant to handle. Drum pump set for 200 litre drums - for light chemicals - slightly aggressive acids and slightly alkaline solutions Max. 82 l/min, max. 9 m height, max. viscosity 400 mPas, max. density 1.3 g/cm. PP pump unit with HC shaft , PVC hose, PP nozzle with FKM seals. Drum pump motor: 230 V, 50/60 Hz, 460 W, protection class IP24, double insulation for protection class II, overcurrent circuit breaker with zero voltage trip, 5 m cable with safety plug. Pump unit: Polypropylene, external 41 mm, immersion tube length 1000 mm for 200 litre drum, HC shaft, connection thread G 1 1/4'', hose connection 1'' (NW 25) 2 m hose made of PVC 1'' (NW 25) 2 stainless steel hose clamps. 1 polypropylene nozzle 1'' with FKM seals. Please note: if media compatibility is unclear, please enquire about the suitability of pumps beforehand.

See full description
Specifications for Electric Drum Pump Set, For Light Chemicals, 82 L/min, 9 M Height
  • Voltage
    230V
  • Power
    0.46 kW
  • Pumping Height
    9m wc
  • Product Type
    Drum Pumps, Electric
  • Thread
    1 1/4 Inch
  • Pump Rate
    82 L/Min
  • Immersion Depth
    1000mm
  • Tube Diameter
    41mm
  • Weight
    5.23kg
  • Viscosity (At +20°C)
    400 mPas
  • Immersion Tube Diameter
    41mm
  • Drive Shaft Material
    Hastelloy
  • Immersion Tube Length
    1000mm
  • Nominal Hose Diameter
    25
  • Pump Material
    Polypropylene (PP)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome