Electric Drum Pump Set, For Neutral And Aggressive Media, PP, 30 - 40 L/min

Electric Drum Pump Set, For Neutral And Aggressive Media, PP, 30 - 40 L/min

Order Code: ZT2699723S

£1,499.99 Inc VAT (20%)


Description

Electric drum pump set, for neutral and aggressive media, PP, 30 - 40 l/min. Supplied = pre-assembled, final assembly by customer. Design of pump = drum pump set. For media = battery acid, ammonia, iron II and III chloride, photo developer, glycol, phosphoric acid, hydrochloric acid, hydrogen peroxide. For liquids = corrosive media. Type of connection = AG 1''. Material of pump = polypropylene (PP) Drive shaft material = Hastelloy. Immersion depth = 1000 mm. Immersion tube diameter = 32 mm. Pump rate = 30 - 40 l/min. Pumping height = 10 m wc. Tube diameter = 32 mm. Immersion tube length = 1000 mm. Nominal hose diameter = 3/4 ''. Thread = AG 1 inch. Max. viscosity at +20 °C = 400 mPas. Feature = max. density 1.3. Scope of delivery = pump, 2 m PVC hose 3/4'', 2 stainless steel hose clamps, 1 polypropylene tap/nozzle. Voltage = 230 V. Power = 450 kW. Weight = 4.04 kg. Product type = drum pumps, electric. Very good chemical resistance due to the material polypropylene, and a shaft made of Hastelloy. Safe and fast refilling and filling of chemicals. Suitable for 200 litre drums. Electric drum pump set made of polypropylene (PP) for 200 litre drums. For neutral and aggressive media such as battery acid, ammonia, iron II and III chloride, photo developer, glycol, phosphoric acid, hydrochloric acid, hydrogen peroxide. Pump rate 30 - 40 litres/min. Universal electric motor, 230 V, 50/60 Hz, 250 W, protection class IP24, double insulation for protection class II, overcurrent circuit breaker with integrated zero voltage trip, thermal protection, 5 m cable with safety plug. Polypropylene pump unit, external 32 mm, immersion tube length 1000 mm, HC shaft, connection thread G 1'', hose connection 3/4''. 2 m hose made of PVC 3/4''. 2 stainless steel hose clamps. 1 polypropylene tap/nozzle with seals made of FKM 3/4''. Please note: if media compatibility is unclear, please enquire about the suitability of pumps beforehand.

See full description
Specifications for Electric Drum Pump Set, For Neutral And Aggressive Media, PP, 30 - 40 L/min
  • Voltage
    230V
  • Power
    450 kW
  • Product Type
    Drum Pumps, Electric
  • Pumping Height
    10m wc
  • Thread
    AG 1 Inch
  • Pump Rate
    30 - 40 L/Min
  • Immersion Depth
    1000mm
  • Tube Diameter
    32mm
  • Weight
    4.04kg
  • Viscosity (At +20°C)
    400 mPas
  • For Media
    Corrosive Media
  • Immersion Tube Length
    1000mm
  • Pump Material
    Polypropylene (PP)
  • Connection Type
    AG 1in
  • Additional Features
    Max
  • Nominal Hose Diameter
    3/4 ''
  • Design of Pump
    Drum Pump Set
  • Immersion Tube Diameter
    32mm
  • Drive Shaft Material
    Hastelloy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome