Electric Tank Container Pump Set - For Neutral And Slightly Aggressive Media - 30 - 40 L/Min

Electric Tank Container Pump Set - For Neutral And Slightly Aggressive Media - 30 - 40 L/Min

Order Code: ZT2699748S

£2,299.99 Inc VAT (20%)


Description

Electric tank container pump set, for neutral and slightly aggressive media, stainless steel, 30 - 40 l/min. Supplied = pre-assembled, final assembly by customer. Design of pump = container pump set. For media = suitable for all neutral, slightly aggressive and non-flammable media. Type of connection = AG 1''. Material of pump = stainless steel. Drive shaft material = stainless steel. Immersion depth = 1200 mm. Immersion tube diameter = 32 mm. Pump rate = 30 - 40 l/min. Pumping height = 10 m wc. Tube diameter = 32 mm. Immersion tube length = 1200 mm. Nominal hose diameter = 3/4''. Thread = AG 1 inch. Max. viscosity at +20 °C = 400 mPas. Feature = max. density 1.3. Scope of delivery = pump, 2 m PVC hose 3/4'', 2 stainless steel hose clamps, 1 polypropylene tap/nozzle. Voltage = 230 V. Power = 450 kW. Weight = 6.44 kg. Product type = tank container pumps, electric. High quality and robust due to the material stainless steel 1.4571. Safe and fast refilling and filling of chemicals. Suitable for IBC/CTC tank containers. Electric container pump set made of stainless steel for IBC/CTC tank containers. Suitable for all neutral, slightly aggressive and non-flammable media Pump rate 30 - 40 litres/min. Universal electric motor, 230 V, 50/60 Hz, 250 W, protection class IP24, double insulation for protection class II, overcurrent circuit breaker with integrated zero voltage trip, thermal protection, 5 m cable with safety plug. Stainless steel pump unit , external 32 mm, immersion tube length 1200 mm, stainless steel shaft, connection thread G 1'', hose connection 3/4''. 2 m hose made of PVC 3/4''. 2 stainless steel hose clamps. 1 polypropylene tap/nozzle with seals made of FKM 3/4''. Please note: if media compatibility is unclear, please enquire about the suitability of pumps beforehand.

See full description
Specifications for Electric Tank Container Pump Set - For Neutral And Slightly Aggressive Media - 30 - 40 L/Min
  • Voltage
    230V
  • Power
    450 kW
  • Pumping Height
    10m wc
  • Thread
    AG 1 Inch
  • Immersion Depth
    1200mm
  • Pump Rate
    30 - 40 L/Min
  • Product Type
    Tank Container Pumps, Electric
  • Tube Diameter
    32mm
  • Weight
    6.44kg
  • Viscosity (At +20°C)
    400 mPas
  • Design of Pump
    Container Pump Set
  • Nominal Hose Diameter
    3/4''
  • Additional Features
    Max
  • Immersion Tube Diameter
    32mm
  • Immersion Tube Length
    1200mm
  • Pump Material
    Stainless Steel
  • Connection Type
    AG 1in
  • Drive Shaft Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome