Flexible Outlet Pipe With Screw Cap, Length X Ø245 X 20mm, Pack Of 5, With Vent

Flexible Outlet Pipe With Screw Cap, Length X Ø245 X 20mm, Pack Of 5, With Vent

Order Code: ZT2692067S

£69.99 Inc VAT (20%)


Description

Flexible outlet pipe with screw cap, length x 245 x 20 mm, pack of 5, with vent. Supplied = assembled. Material = polypropylene, NBR rubber, polyethylene (high pressure PE/LDPE) Diameter = 20 mm. Height = 245 mm. Colour = white, transparent, iron grey RAL 7011. Product type = accessories for canisters. Flexible outlet pipe with integrated vent. Suitable for use with foodstuffs. Screw cap secured using a strap. For 10, 20, 35 litre PRESSOL water canisters. The outlet pipe is inserted in the canister using the screw cap and stored there to keep it clean. Seal material: NBR Outlet pipe length: 245 mm outlet: 20 mm

See full description
Specifications for Flexible Outlet Pipe With Screw Cap, Length X Ø245 X 20mm, Pack Of 5, With Vent
  • Product Type
    Accessories for Canisters
  • Pack Quantity
    5
  • Supplied
    Assembled
  • Colour
    White, Transparent, Iron Grey
  • Diameter
    20mm
  • Height
    245mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome