10mm Speedfit Stem Elbow

Order Code: ZT3944517S

£12.99 Inc VAT (20%)


Description

Designed to simplify pipe connection in restricted spaces. The Speedfit Stem Elbow provides an instant swivel fitting so pipe can be orientated in any direction. Provides a swivel type connection. Suitable for central heating systems. A special 10mm version gives a neat connection from concealed plumbing to a radiator.

See full description
Specifications for 10mm Speedfit Stem Elbow
  • Material
    Plastic
  • MFR Part No.
    PEM221010W
  • Colour
    White
  • Additional Features
    Lead free and non toxic
    Grip and Seal connection
    Corrosion Free
    No scale build up
  • Type
    Elbow Stem
  • Size
    10mm
  • Standards Met
    BSI approved
    WRAS approved

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome