Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Faucets
Push-Fit Fittings
Pre Soldered Stop Ends 15mm Pack of 2
By Securplumb
Order Code:
ZT4946401S
£5.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.39
0%
5 - 9
£5.17
4%
10 - 19
£4.96
8%
20 - 49
£4.74
12%
50 +
£4.53
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
5.39
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/push-fit-fittings/pre-soldered-stop-ends-15mm-pack-of-2/p/ZT4946401S
Add to quotation
View all Push-Fit Fittings
Description
Securplumb Pre Soldered Stop Ends 15mm Pack 2 106437
Tags:
#BulkDiscount
Specifications
Specifications for Pre Soldered Stop Ends 15mm Pack of 2
Pack Quantity
2
Product Type
Pre Soldered Stop Ends
Size
15mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome