04mm OD x 1/8in BSPT Male Branch Tee - P10-4-1/8

Order Code: ZT5431899S

£9.99 Inc VAT (20%)


Description

1/8" BSP Taper Male x 4mm Outside Diameter, Push-in Fitting, Stud Branch Tee, Brass, Working Temperature -18°C to +70°C, Maximum Working Pressure 20 bar, Aignep

Specifications for 04mm OD x 1/8in BSPT Male Branch Tee - P10-4-1/8
  • Material
    Brass
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPT